2 in. 115/230V Lawn Sprinkler Pump

You last purchased this on
 
Little Giant

LSP Series 2 in. 115/230V Lawn Sprinkler Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Little Giant

LSP Series 2 in. 115/230V Lawn Sprinkler Pump

  • Fast #
  • Part #L558294
  • Item #3700742
  • Manufacturer Part #558294
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mechanical seals
  • Self priming to 25 feet
  • LSP Series
  • Requires Certification

Documents


Specifications

Collection:
LSP Series
Discharge:
1-1/2 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT x FNPT
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Flow Rate:
72 gpm
Horsepower:
1 hp
Impeller:
Cast Iron
Inlet Service Size:
2 in
Maximum Feet of Head:
106
Power Source:
AC
Pressure - Maximum:
46 psi
Pump Application -:
Self-priming
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
3450
UL Listed:
No
Volts:
115/230V