This product requires certification to purchase.

115V 1/8 hp 29 gpm Polypropylene Centrifugal Pump

Little Giant

OPWG Series 115V 1/8 hp 29 gpm Polypropylene Centrifugal Pump

  • Fast #
  • Part #L566020
  • Item #3380241
  • Manufacturer Part #566020
3.8 out of 5 Customer Rating
Brand image
Little Giant

OPWG Series 115V 1/8 hp 29 gpm Polypropylene Centrifugal Pump

  • Fast #
  • Part #L566020
  • Item #3380241
  • Manufacturer Part #566020
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Cedar Rapids, IA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable molded housing and enclosed motor provide excellent protection and weather resistance
  • Leaf basket recommended for installations where pump is located above the water surface
  • Requires Certification

Specifications

AMP:
1.1
Collection:
OPWG Series
Discharge:
1-1/2 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Energy Star Compliant:
No
Flow Rate:
29 gpm
Frequency:
60
Height:
6-7/10 in
Horsepower:
1/8 hp
IAPMO Listed:
No
Impeller:
Glass-filled Noryl
Length:
10-3/10 in
NSF Certified:
No
Power Source:
Electric
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
Pump Body Material:
Polypropylene
Pump Mounting:
In-Line
UL Listed:
Yes
UPC:
010121660205
Volts:
115V
Watts:
92 W
Weight:
9.25 lb
Width:
6-53/100 in