This product requires certification to purchase.

1/2 HP 115V Oil Sensing Switch Kit

Little Giant

OS3 Series 1/2 HP 115V Oil Sensing Switch Kit

  • Fast #
  • Part #L513408
  • Item #10401375
  • Manufacturer Part #513408
3.6 out of 5 Customer Rating
Brand image
Little Giant

OS3 Series 1/2 HP 115V Oil Sensing Switch Kit

  • Fast #
  • Part #L513408
  • Item #10401375
  • Manufacturer Part #513408
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Oil Sensing Switch Kit, 115V, 60HZ Plus 10ECH-CIA-RF 1/2 HP Pump
  • Multiple indicator lights: power, pump run, high water, high oil, pump overload, and 6 ft SJTOW cord
  • Single-piece sensor for easy installation
  • ASME - A17 compliant
  • Includes remote alarm
  • Alarm panel can be connected to Oil Sensing Sump System’s remote panel which contains audio/visual alarming
  • Both the main panel and remote alarm panel have auxiliary contacts for connection to a building’s automation system or SCADA system
  • Requires Certification

Specifications

AMP:
9
Collection:
OS3 Series
Cord Length:
6 ft
Frequency:
60
Horsepower:
1/2 hp
Maximum Feet of Head:
26
Maximum Temperature:
140
Product Type:
Sump Ejector System
Pump Phase:
1
UPC:
010121016187
Volts:
115V
Watts:
1030 W