This product requires certification to purchase.

1 HP 115V Oil-Sensing Sump Pump System

Little Giant

OS3 Series 1 HP 115V Oil-Sensing Sump Pump System

  • Fast #
  • Part #L513393
  • Item #3915048
  • Manufacturer Part #513393
3.7 out of 5 Customer Rating
Brand image
Little Giant

OS3 Series 1 HP 115V Oil-Sensing Sump Pump System

  • Fast #
  • Part #L513393
  • Item #3915048
  • Manufacturer Part #513393
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes multiple indicator lights: power, pump run, high-water
  • Single-piece sensor for easy installation
  • ASME A17 compliant
  • Remote alarm
  • Alarm panel can be connected to oil sensing sump system’s remote panel which contains audio/visual alarming
  • Both the main panel and remote alarm panel have auxiliary contacts for connection to a building’s automation system or SCADA system
  • Requires Certification

Specifications

AMP:
13, 9
Coating:
Galvanized
Collection:
OS3 Series
Cord Length:
6 ft
Corded Cordless:
Corded
Horsepower:
1 hp
Material:
Steel, Plastic
Material Type:
ABS
NSF Certified:
No
Power Source:
Electric
Product Type:
Submersible
UL Listed:
No
UPC:
010121135918
Volts:
115V