1/2 hp Sewage Ejector ECM Switch
Pit Plus™ Jr 1/2 hp Sewage Ejector ECM Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The premium 4/10 HP Pit Plus Jr. Package is ideal for sewage, effluent, drainage, or seepage water collection and includes everything needed below the valves in one pre-assembled SKU for faster, easier installation.
- System includes the Little Giant 9SC series 4/10 hp sump pump paired with the Little Giant ECM Switch.
- The 24"x24" polyethylene basin is designed for shallow installation applications and has several enhanced features including strengthening radial ribs, simplified inlet hub, anti-torque stops for the pump, 360° handle and anti-flotation collar.
- 2" discharge and 2" vent meets your common sewage application sizing and conditions. Installation and maintenance is made even cleaner and easier with special removable finishing cover for rough in and separated pump and switch basin access covers.
- While designed for sewage applications, the package can also be used as a premium high output drainage or effluent collection system.
- Integrated anti-flotation collar
- Optional alarm versions
- Pre-assembled
- Functional and aesthetic finish cover
- Pump access cover
Documents
Specifications
- AMP:
- 8.5
- Built-In Grinder:
- No
- Collection:
- Pit Plus™ Jr
- Connection Type:
- FPT
- Cord Length:
- 20 ft
- Discharge:
- 2 in
- Flow Rate:
- 110 gpm
- Frequency:
- 60
- Height:
- 26-27/50 in
- Horsepower:
- 4/10 hp
- Impeller:
- Nylon
- Length:
- 24.0000 in
- Material:
- Plastic
- Material Type:
- Rotomolded Polyethylene
- Maximum Feet of Head:
- 20
- Power Source:
- Electric
- Pressure - Maximum:
- 8.7 psi
- Product Type:
- Sewage Pump System
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- PSC
- Pump Phase:
- 1
- UPC:
- 010121147720
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Watts:
- 870 W
- Weight:
- 67 lb
- Width:
- 24 in