3 in. Straight Line Set Duct in White
Speediduct™ 3 in. Straight Line Set Duct in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3" line set cover channel
- White
Documents
Specifications
- Collection:
- Speediduct™
- Color Finish Name:
- White
- Height:
- 4 in
- Length:
- 6-1/2 ft
- Material:
- Plastic
- Material Type:
- PVC
- UPC:
- 010121148383
- Width:
- 3 in