Sump Pump Battery Back Up
Sump Pump Battery Back Up
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- BATTERY BACKUP SYSTEM: includes 12 Amp battery charger, 3180 gph 12-volt backup pump, diaphragm switch, pipe fittings, and battery box (battery and primary pump not included)
- PEACE OF MIND: if your primary pump should fail, or if there is a power outage, the Little Giant SPBS-12HF will kick in preventing a flooded basement
- FEATURES: controller/charger monitors the battery condition and charges the battery as required
- FEATURES: built-in overcharge protection: prevent damage to the battery
- SPECIFICATIONS: 12VDC backup pump with 6-ft. cord
Specifications
- AMP:
- 12
- Connection Type:
- Barbed
- Discharge:
- 2 in
- Height:
- 11
- Hertz:
- 60
- Impeller:
- Nylon
- Length:
- 16-1/2
- Maximum Temperature:
- 120
- Product Type:
- Battery Backup
- Pump Body Material:
- Plastic
- Pump Phase:
- 1
- Type:
- LIT506407
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 15.1
- Width:
- 9-3/4