This product requires certification to purchase.

Sump Pump Switch Repair Kit for 6-CIA Sump Pump

Little Giant

Sump Pump Switch Repair Kit for 6-CIA Sump Pump

  • Fast #
  • Part #L599320
  • Item #1121467
  • Manufacturer Part #599320
4.9 out of 5 Customer Rating
Brand image
Little Giant

Sump Pump Switch Repair Kit for 6-CIA Sump Pump

  • Fast #
  • Part #L599320
  • Item #1121467
  • Manufacturer Part #599320
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with models 5-ASP, 6-CIA, 8-CIA, and 8-CBA
  • Includes pressure switch bracket assembly, pilot drill, screw, diaphragm and o-ring
  • Plastic case
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
6-CIA Sump Pump
Height:
4-3/4 in
Length:
3-3/100 in
Material:
Plastic
Material Type:
Nylon
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
UPC:
010121993204