230V Condensate Removal Pump
VCC-20-P Series 230V Condensate Removal Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- APPLICATIONS: designed for automatic collection and removal of condensate in tight plenum spaces; meets Underwriters' Laboratories Standard 2043 "suitable for use in air handling spaces"
- SAFETY SWITCH WIRED: Overflow detection switch wiring included with 72-inch leads
- FEATURES: 72-inch 3-conductor lead wires with adjustable conduit fitting for 1/2" diameter flexible metal conduit; pump switch test level; rubber feet; three 1-1/8" diameter inlets; cCSAus listed
- MOTOR SPECIFICATIONS: 230 Volt, 1/30 HP thermal overload protected motor; 50/60 Hz; 0.6 Amps at 50 Hz; 0.5 Amps at 60 Hz; 75 Watts; 6-ft. cord; must be hard wired
- PUMP SPECIFICATIONS: 80 GPH at 1-ft. lift; 17-ft. shutoff; maximum 7.4 PSI; 1/4-turn, 2 discharge adapters for 3/8-inch ID tubing or 3/8-inch copper tubing; rated to 140°F
- Automatic start and stop switch
- 3/8" O.D. barbed discharge adapter with built-in check valve (installed on the pump)
- 1-1/8" diameter inlet
- Float-activated auxiliary high-level switch
- Thermally protected, fan-cooled motor
Documents
Specifications
- AMP:
- 0.6
- Automatic Shut-Off:
- Yes
- CSA Certified:
- Yes
- Collection:
- VCC-20-P Series
- Cord Length:
- 6 ft
- Depth:
- 5-6/25
- Diameter - Inside 1:
- 1-1/8
- Discharge:
- 3/8 in
- Discharge Pressure:
- 8.6
- Flow Rate:
- 80 gph
- Height:
- 5-6/25
- Hertz:
- 60
- Horsepower:
- 1/30 hp
- Impeller:
- Polypropylene
- Length:
- 11.9900
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Feet of Head:
- 17
- Maximum Temperature:
- 140
- Power Source:
- Electric
- Pump Body Material:
- Plastic
- Pump Phase:
- 1
- Type:
- L554220102
- UL Listed:
- UL 2043
- UPC:
- 029753005841
- Volts:
- 230V
- Watts:
- 75
- Width:
- 5-3/100