1/18 hp 230V 60Hz Condensate Removal Pump with 6 ft. Cord
Vcl 24uls Series 1/18 hp 230V 60Hz Condensate Removal Pump with 6 ft. Cord
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- LARGE TANK CONDENSATE PUMP: Little Giant 230-Volt condensate removal pump features safety switch, 1-gallon ABS plastic tank and 6-ft. power cord and plug; 230V PLUG DOES NOT FIT STANDARD WALL OUTLETS
- PUMP WITH SAFETY SWITCH: prevents flooding if pump fails; can be connected to furnace, air conditioner or dehumidifier to shut down equipment or wired to an audible alarm (not included)
- CONSTRUCTION: ABS pump housing, switch housing and tank; galvanized steel tank cover; stainless steel motor shaft; polypropylene impeller; acetal discharge adapter
- HIGH PERFORMANCE MOTOR: 230 Volt, 1/18 HP, thermally protected, fan-cooled concentric motor with stainless steel motor shaft, 50/60 Hz, 1.2 Amps, 148 Watts
- SPECIFICATIONS: 1/4-inch FNPT x 3/8-inch O.D. barbed discharge suitable for 3/8-inch I.D. vinyl tubing; 270 GPH at 1-ft. lift, 10.4 PSI, 6-ft. cord with 230-Volt plug; 120 degrees F max temperature
- Snap-action switch
- Safety switch
- Thermal overload protection
- CSA listed
Documents
Specifications
- AMP:
- 1.2
- Capacity:
- 1 gal
- Collection:
- Vcl 24uls Series
- Cord Length:
- 6 ft
- Depth:
- 6 in
- Discharge:
- 1/4 in
- Discharge Pressure:
- 10.4
- End Connection 1:
- FNPT
- End Connection 2:
- OD Tube
- End Connections:
- FNPT x OD Tube
- Flow Rate:
- 270 gph
- Frequency:
- 60
- Height:
- 10-2/5 in
- Horsepower:
- 1/18 hp
- Impeller:
- Polypropylene
- Length:
- 12.1100 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Feet of Head:
- 24
- Power Source:
- Electric
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Application:
- Water Treatment
- Pump Body Material:
- Plastic
- UPC:
- 010121532113
- Volts:
- 230V
- Watts:
- 148 W
- Width:
- 6 in