This product requires certification to purchase.

Versa Boost Pro 115V 18GPM Water Pressure Booster System

Little Giant

Versa Boost Pro 115V 18GPM Water Pressure Booster System

  • Fast #
  • Part #L93291101
  • Item #14271319
  • Manufacturer Part #93291101
4.3 out of 5 Customer Rating
Brand image
Little Giant

Versa Boost Pro 115V 18GPM Water Pressure Booster System

  • Fast #
  • Part #L93291101
  • Item #14271319
  • Manufacturer Part #93291101
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Trusted Reliability Backed by a legacy of proven performance
  • Worry-free Operation Maintenance is effortless and stress-free
  • Seamless Installation Get up and running with dependable features
  • Versatility that Delivers Designed to adapt to your every need
  • Support You Can Rely On We’re here whenever you need us
  • Requires Certification

Documents

Dimensions & Measurements
Connection Size
1
Cord Length
72 in
Discharge
1 in
Flow Rate
18 gpm
Height
18 in
Length
10-21/25 in
Maximum Feet of Head
185
Width
13-3/10 in
Characteristics & Features
Connection Type
FNPT
Impeller
Enclosed
Pump Body Material
Stainless Steel
Electrical & Operational Information
AMP
9.6
Horsepower
4/5 hp
Maximum Temperature
122
Volts
115V
Warranty & Product Information
Application
Residential
Type
L93291101