2 in. 4/10 hp Polyethylene Structural Foam Cover
WCR Series 2 in. 4/10 hp Polyethylene Structural Foam Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Polyethylene 20" x 30" basin with 4/10 hp sewage pump
- Handles up to 2" solids
- Includes schedule 40 PVC discharge piping with pre-drilled air-bleed hole
- Designed with side outlets for discharge and electrical cords
- Easily route power cords out of basin with 2" bulkhead fitting
- No digging required for system servicing
- CSA listed
- Temperature rated: up to 130° F (54.4° C)
Specifications
- AMP:
- 8.5
- Built-In Grinder:
- No
- CSA Certified:
- Yes
- Collection:
- WCR Series
- Connection Type:
- FPT
- Cord Length:
- 20 ft
- Discharge:
- 2 in
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Flow Rate:
- 145 gpm
- Frequency:
- 60
- Height:
- 30 in
- Horsepower:
- 4/10 hp
- Impeller:
- Nylon
- Length:
- 22 in
- Material:
- Plastic
- Maximum Feet of Head:
- 20
- Power Source:
- Electric
- Pressure - Maximum:
- 8.7 psi
- Product Type:
- Sewage Pump System
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- PSC
- Pump Phase:
- 1
- UL Listed:
- No
- UPC:
- 010121111462
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Watts:
- 870 W
- Weight:
- 66.8 lb
- Width:
- 22 in