1-1/4 in. 1/2 hp 32 gpm 115V Effluent Pump
WE Series 1-1/4 in. 1/2 hp 32 gpm 115V Effluent Pump
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Franklin Electric submersible motor
- Heavy duty, 300V, 10’ SJOW motor stripped leads
- Removable built-in check valve
- Non-corrosive thermoplastic discharge and motor brackets
- Proven PPO staging allows close tolerances and increased performance
- High quality top bearing
- Hex rubber bearing has extra-large surface for shaft stability and multiple flow channels for keeping particles away from bearing surfaces
- Stainless steel up thrust washer prevents excessive wear in service applications
- CSA listed
Specifications
- AMP:
- 10
- Automatic Shut-Off:
- Yes
- Built-In Grinder:
- No
- Collection:
- WE Series
- Connection Type:
- FPT
- Cord Length:
- 10 ft
- Discharge:
- 1-1/4 in
- Flow Rate:
- 32 gpm
- Height:
- 3-3/4
- Hertz:
- 60
- Horsepower:
- 1/2 hp
- Impeller:
- Thermoplastic
- Length:
- 21-41/100
- Maximum Feet of Head:
- 100
- Product Type:
- Effluent Pump
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- UL Listed:
- No
- UPC:
- 010121118324
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Watts:
- 670
- Weight:
- 28
- Width:
- 3-3/4