This product requires certification to purchase.

WE10G05P4-22 1/2HP 10GPM 230V Stainless Steel High Head Submersible Filtered Effluent Pump

Little Giant

WE Series WE10G05P4-22 1/2HP 10GPM 230V Stainless Steel High Head Submersible Filtered Effluent Pump

  • Fast #
  • Part #L558222
  • Item #3420046
  • Manufacturer Part #558222
4.6 out of 5 Customer Rating
Brand image
Little Giant

WE Series WE10G05P4-22 1/2HP 10GPM 230V Stainless Steel High Head Submersible Filtered Effluent Pump

  • Fast #
  • Part #L558222
  • Item #3420046
  • Manufacturer Part #558222
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Franklin Electric submersible motor
  • Heavy duty, 300V, 10’ SJOW motor stripped leads
  • Removable built-in check valve
  • Non-corrosive thermoplastic discharge and motor brackets
  • Proven PPO staging allows close tolerances and increased performance
  • High quality top bearing
  • Hex rubber bearing has extra-large surface for shaft stability and multiple flow channels for keeping particles away from bearing surfaces
  • Stainless steel up thrust washer prevents excessive wear in service applications
  • CSA listed
  • Requires Certification

Specifications

AMP:
5
Collection:
WE Series
Cord Length:
10 ft
Discharge:
1-1/4 in
Flow Rate:
10 gpm
Height:
3-3/4 in
Horsepower:
1/2 hp
Impeller:
Thermoplastic
Length:
21-91/100 in
Phase:
Single Phase
Pump Application:
Effluent
Pump Body Material:
Stainless Steel
UPC:
010121118294
Volts:
230V
Width:
3-3/4 in