1 hp NPT Submersible Sump Pump
WS Effluent Series 1 hp NPT Submersible Sump Pump
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Includes 1 hp motor with overload protection
- Designed for hi-torque with automatic reset
- Cast Iron motor and pump housing
- Stainless steel heat treated shaft
- Upper and lower ball bearings
- Mechanical carbon/ceramic shaft seal
- Handles 3/4" solids
- CSA listed
Specifications
- AMP:
- 6.2, 6.4, 16.7
- Built-In Grinder:
- No
- Collection:
- WS Effluent Series
- Discharge:
- 2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 164 gpm
- Horsepower:
- 1 hp
- Material:
- Stainless Steel
- Maximum Feet of Head:
- 90
- Pressure - High:
- 39
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 3
- UL Listed:
- No
- UPC:
- 010121121461
- Volts:
- 208/230V
- Watts:
- 2340
- Weight:
- 62
- Width:
- 9-19/50