WS30AM SUBM.P.W/P-BACK 1/3HP
WS30AM SUBM.P.W/P-BACK 1/3HP
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil-filled motor
- Designed for high torque with automatic reset
- Discharge: 2" NPT
- Handles solids up to 3/4" diameter
- Liquid temperature rating: 120° F (49° C)
- CSA listed
Specifications
- AMP:
- 10.4
- Connection Type:
- FPT
- Cord Length:
- 20 ft
- Discharge:
- 2 in
- Flow Rate:
- 90 gpm
- Height:
- 11-1/4
- Hertz:
- 60
- Horsepower:
- 1/3 hp
- Impeller:
- Cast Iron
- Length:
- 12.2500
- Maximum Feet of Head:
- 28
- Product Type:
- Pump
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Application:
- Dewatering
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Split Phase
- Type:
- FBFRLA1612
- UPC:
- 010121121287
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Watts:
- 1156
- Weight:
- 51.75
- Width:
- 9-19/50