BRIZO LITZE: BUTTON AND SET SCREW
Litze BRIZO LITZE: BUTTON AND SET SCREW
Package Quantity Info:
Each: 1 Case: 100 Pallet: 9680-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Brizo
- Collection:
- Litze
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Faucet Part Type:
- Button
- Height:
- 19/100 in
- Material:
- Stainless Steel
- UPC:
- 034449926980
- Width:
- 19/100 in