BRIZO LITZE: DIVERTER HANDLE - T-LEVER
Litze BRIZO LITZE: DIVERTER HANDLE - T-LEVER
Package Quantity Info:
Each: 1 Case: 8 Pallet: 3300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Brizo
- Collection:
- Litze
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 2 in
- Height:
- 2-19/100 in
- Material:
- Zinc
- UPC:
- 034449927000
- Width:
- 1-31/100 in