BRIZO LITZE: HANDLE BASE - WIDESPREAD
Litze BRIZO LITZE: HANDLE BASE - WIDESPREAD
Package Quantity Info:
Each: 1 Case: 48 Pallet: 10000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Brizo
- Collection:
- Litze
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Height:
- 13/100 in
- Material:
- Brass
- UPC:
- 034449926911
- Width:
- 2-3/16 in