25W Dimmable LED Candelabra E-12 Bulb
25W Dimmable LED Candelabra E-12 Bulb
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Ballast Type:
- Dimmable
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 1
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 3-1/2
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- LED
- Lumens:
- 200
- Material:
- Glass
- Number Of Hours:
- 25000
- Origin:
- Global
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 847284063778
- Volts:
- 120V
- Watt Equivalency:
- 25
- Watts:
- 2.6