60W 2-Light Medium E-26 Vanity Fixture in Antique Brass
Banca 60W 2-Light Medium E-26 Vanity Fixture in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Banca
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 4-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary, Industrial, Nautical
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UPC:
- 847284085312
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18-1/2 in