100W 1-Light Medium E-26 Pendant Light in Brushed Nickel
Clark 100W 1-Light Medium E-26 Pendant Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The transitional design of this pendant chandelier is as beautiful as it is simple
- A brushed nickel finish frame is paired with a light and airy hand crafted hardback off-white drum shade
Documents
Specifications
- Collection:
- Clark
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- No
- Height:
- 15 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Fabric, Steel
- Number of Lights:
- 1
- UPC:
- 847284057401
- Volts:
- 120V
- Watts:
- 100 W