This product requires certification to purchase.

100W 1-Light 15-5/8 in. Wall Sconce in Polished Chrome

Livex Lighting

Hillcrest 100W 1-Light 15-5/8 in. Wall Sconce in Polished Chrome

  • Fast #
  • Part #L1036105
  • Item #9261032
  • Manufacturer Part #10361-05
5 out of 5 Customer Rating
Brand image
Livex Lighting

Hillcrest 100W 1-Light 15-5/8 in. Wall Sconce in Polished Chrome

  • Fast #
  • Part #L1036105
  • Item #9261032
  • Manufacturer Part #10361-05
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The one light wall sconce from the Hillcrest collection features a simple elegant polished chrome frame paired with clear glass shades. Each shade is accented with a banded polished chrome ring to carry through the theme of finely crafted metal fittings
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Hillcrest
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-19/20 in
Glass Type:
Clear
Height:
15-5/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Glass, Steel
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Suitable for Damp Locations
UPC:
847284060722
Volts:
120V
Wall Sconce Type:
Single Arm
Watts:
100 W
Width:
5-1/8 in