This product requires certification to purchase.

11-4/5 in. 60W 1-Light Medium E-26 Incandescent Pendant in Black

Living District

Baxter 11-4/5 in. 60W 1-Light Medium E-26 Incandescent Pendant in Black

  • Fast #
  • Part #ELD2224BK
  • Item #7835612
  • Manufacturer Part #LD2224BK
5 out of 5 Customer Rating
Brand image
Living District

Baxter 11-4/5 in. 60W 1-Light Medium E-26 Incandescent Pendant in Black

  • Fast #
  • Part #ELD2224BK
  • Item #7835612
  • Manufacturer Part #LD2224BK
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Feature 1: Smooth iron frame with disk-shaped canopy in black finish
  • Feature 2: Spherical clear glass shade with open center for easy bulb replacement
  • Feature 3: Glass shade width of 11.8 inches with a height of 10.6 inches
  • Requires an incandescent or LED A19 bulb (not included)
  • No assembly required
  • Clean sleek design
  • Requires Certification

Specifications

ADA Compliant:
No
Ballast Type:
Residential
Collection:
Baxter
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
11-4/5 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
72 in
Installation Type:
Ceiling Mount
Length:
11-4/5 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary, Modern, Transitional
Material:
Glass, Iron
Number of Lights:
1
UL Listed:
Suitable for Dry Locations
UPC:
842814153264
Volts:
110/125V
Watts:
60 W
Width:
11-4/5 in