This product requires certification to purchase.

CASHEL 10 INCH LIGHT CHROME PENDANT

Living District

Cashel CASHEL 10 INCH LIGHT CHROME PENDANT

  • Fast #
  • Part #ELD2282C
  • Item #10033741
  • Manufacturer Part #LD2282C
4.4 out of 5 Customer Rating
Brand image
Living District

Cashel CASHEL 10 INCH LIGHT CHROME PENDANT

  • Fast #
  • Part #ELD2282C
  • Item #10033741
  • Manufacturer Part #LD2282C
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Features a round canopy and an adjustable hanging cord
  • Minimum height of 16.3 inch and maximum height of 70.3 inch
  • Illuminated by 1 E26 base light bulb; bulbs are not included
  • Hammered clear glass shade
  • Adjustable cord up to 59 inch
  • Lighting is compatible with LED bulbs and is dimmable
  • Requires Certification
Dimensions & Measurements
Diameter
9-4/5 in
Height
10-3/10 in
Length
9-4/5 in
Minimum Height
16-3/10 in
Width
9-4/5 in
Characteristics & Features
Collection
Cashel
Color Finish Category
Chromes
Color Finish Name
Chrome
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Iron, Glass
Number of Lights
1
Electrical & Operational Information
Volts
110/125V
Watts
40 W
Warranty & Product Information
ETL Listed
Yes
Type
SLD2282C
UPC
842814180215