This product requires certification to purchase.

40W 1-Light 20in. Wall Sconce in Brass/Clear

Living District

Elsreth 40W 1-Light 20in. Wall Sconce in Brass/Clear

  • Fast #
  • Part #ELD2361BR
  • Item #10032499
  • Manufacturer Part #LD2361BR
4.3 out of 5 Customer Rating
Brand image
Living District

Elsreth 40W 1-Light 20in. Wall Sconce in Brass/Clear

  • Fast #
  • Part #ELD2361BR
  • Item #10032499
  • Manufacturer Part #LD2361BR
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Features a square backplate
  • One clear glass cylinder accents the metal arm sconce
  • Illuminated by 1 E26 base light bulb; bulbs are not included
  • Can install with the light facing upwards or downwards, versatile wall lamp
  • Dry and damp listed
  • Lighting is compatible with LED bulbs and is dimmable
  • Requires Certification
Dimensions & Measurements
Diameter
4-3/10 in
Height
20 in
Length
4-7/10 in
Width
4-3/10 in
Characteristics & Features
Collection
Elsreth
Color Finish Category
Brass Tones
Color Finish Name
Brass
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Material
Iron, Glass
Number of Lights
1
Electrical & Operational Information
Volts
110/125V
Watts
40 W
Warranty & Product Information
ETL Listed
Yes
Type
SLD2361BR
UPC
842814179936