This product requires certification to purchase.

12in. Tall Bathroom Sconce in Polished Nickel and Frosted

Living District

Hanson 12in. Tall Bathroom Sconce in Polished Nickel and Frosted

  • Fast #
  • Part #ELD7030W8PN
  • Item #10033853
  • Manufacturer Part #LD7030W8PN
5 out of 5 Customer Rating
Brand image
Living District

Hanson 12in. Tall Bathroom Sconce in Polished Nickel and Frosted

  • Fast #
  • Part #ELD7030W8PN
  • Item #10033853
  • Manufacturer Part #LD7030W8PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Product dimensions: 6 inch wide X 8.5 inch depth X 11.7 inch high
  • Requires 1 E12 bulb, (bulbs not included)
  • Hardware finish in polished nickel
  • Easily mounted on the wall
  • Product material consist of Metal and Aluminum and Glass
  • Lighting is dimmable
  • Requires Certification
Dimensions & Measurements
Diameter
8-1/2 in
Height
11-7/10 in
Length
6 in
Width
8-1/2 in
Characteristics & Features
Collection
Hanson
Color Finish Category
Nickel Tones
Color Finish Name
Nickel
Dimmable
Yes
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Material
Metal, Aluminum, Glass
Number of Lights
1
Electrical & Operational Information
Volts
110V
Watts
40 W
Warranty & Product Information
ETL Listed
Yes
Type
SLD7030W8PN
UPC
842814181700