This product requires certification to purchase.

40W 6?Light Classic Chandelier in Satin Gold

Living District

Rohan 40W 6?Light Classic Chandelier in Satin Gold

  • Fast #
  • Part #ELD5056D48SG
  • Item #10204643
  • Manufacturer Part #LD5056D48SG
5 out of 5 Customer Rating
Brand image
Living District

Rohan 40W 6?Light Classic Chandelier in Satin Gold

  • Fast #
  • Part #ELD5056D48SG
  • Item #10204643
  • Manufacturer Part #LD5056D48SG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Our indoor iron 6 arm chandelier is the epitome of timeless elegance. Its classic design adds a touch of sophistication to any interior, making it an ideal fit for both traditional and contemporary spaces.
  • Our chandelier offers unparalleled flexibility with its adjustable hanging height, ranging from a minimum of 33 inches to a generous maximum of 87 inches. No matter the ceiling height or room size, you can easily customize the chandelier's position to achieve the perfect look and feel.
  • Included with the chandelier is a 60-inch matching finish chain, making installation a breeze. Achieve the perfect positioning and height for your space effortlessly.
  • The 6 arms of the chandelier gracefully hold candelabra-style bulbs, adding a touch of vintage charm to your interior. The warm glow emitted by the bulbs provides a welcoming and comforting environment for your family and guests. Light bulbs are not provided.
  • It includes all the necessary mounting hardware and instructions for straightforward installation. The adjustable chain simplifies the hanging process, allowing for customized placement and ensuring a secure and stable fixture.
  • This chandelier can be installed on a sloped ceilings, allowing you to install it in rooms with angled or vaulted ceilings.
  • Whether it's a grand dining room, a cozy living area, or an elegant foyer, this chandelier serves as a captivating centerpiece that enhances any space with its captivating presence.
  • Requires Certification
Dimensions & Measurements
Diameter
48 in
Height
25 in
Length
48 in
Size
48 in
Width
48 in
Characteristics & Features
Collection
Rohan
Color Finish Category
Gold Tones
Color Finish Name
Satin Gold
Dimmable
Yes
Light Bulb Base Type
E12
Light Bulb Type
LED
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Iron
Number of Lights
6
Number of Tiers
1
Electrical & Operational Information
Volts
110/125V
Watts
40 W
Warranty & Product Information
ETL Listed
Yes
Type
ELD5056D48SG
UL Listed
No
UPC
196683015032