This product requires certification to purchase.

60W 60in. 6-Light Chandelier in Polished Nickel

Living District

Rohan 60W 60in. 6-Light Chandelier in Polished Nickel

  • Fast #
  • Part #ELD5056D60PN
  • Item #10204652
  • Manufacturer Part #LD5056D60PN
5 out of 5 Customer Rating
Brand image
Living District

Rohan 60W 60in. 6-Light Chandelier in Polished Nickel

  • Fast #
  • Part #ELD5056D60PN
  • Item #10204652
  • Manufacturer Part #LD5056D60PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Our indoor iron 6 arm chandelier is the epitome of timeless elegance. Its classic design adds a touch of sophistication to any interior, making it an ideal fit for both traditional and contemporary spaces.
  • Our chandelier offers unparalleled flexibility with its adjustable hanging height, ranging from a minimum of 39 inches to a generous maximum of 93 inches. No matter the ceiling height or room size, you can easily customize the chandelier's position to achieve the perfect look and feel.
  • Included with the chandelier is a 60-inch matching finish chain, making installation a breeze. Achieve the perfect positioning and height for your space effortlessly.
  • The 6 arms of the chandelier gracefully hold candelabra-style bulbs, adding a touch of vintage charm to your interior. The warm glow emitted by the bulbs provides a welcoming and comforting environment for your family and guests. Light bulbs are not provided.
  • It includes all the necessary mounting hardware and instructions for straightforward installation. The adjustable chain simplifies the hanging process, allowing for customized placement and ensuring a secure and stable fixture.
  • This chandelier can be installed on a sloped ceilings, allowing you to install it in rooms with angled or vaulted ceilings.
  • Whether it's a grand dining room, a cozy living area, or an elegant foyer, this chandelier serves as a captivating centerpiece that enhances any space with its captivating presence.
  • Requires Certification
Dimensions & Measurements
Diameter
60 in
Height
31 in
Length
60 in
Size
60 in
Width
60 in
Characteristics & Features
Collection
Rohan
Color Finish Category
Nickel Tones
Color Finish Name
Nickel
Dimmable
Yes
Light Bulb Base Type
E12
Light Bulb Type
LED
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Iron
Number of Lights
6
Number of Tiers
1
Electrical & Operational Information
Volts
110/125V
Watts
40 W
Warranty & Product Information
ETL Listed
Yes
Type
ELD5056D60PN
UL Listed
No
UPC
196683015124