This product requires certification to purchase.

10 x 100 ft. 4 mil Low Density Polyethylene Flat Sheet Tarp in Clear

LK Packaging

10 x 100 ft. 4 mil Low Density Polyethylene Flat Sheet Tarp in Clear

  • Fast #
  • Part #EGC410
  • Item #7466432
  • Manufacturer Part #GC410
5 out of 5 Customer Rating
Brand image
LK Packaging

10 x 100 ft. 4 mil Low Density Polyethylene Flat Sheet Tarp in Clear

  • Fast #
  • Part #EGC410
  • Item #7466432
  • Manufacturer Part #GC410
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Poly sheeting
  • Gauge: 4 mil
  • Dimensions: 10' x 100'
  • Color: Clear
  • Requires Certification

Specifications

Color Finish Name:
Clear
Length:
100
Material:
Plastic
Material Type:
LDPE
Product Type:
Tarp
Thickness:
4 mil
UPC:
654866014932
Width:
10