This product requires certification to purchase.

10 in. Ceiling Radiation Damper Steel

Lloyd Industries

10 in. Ceiling Radiation Damper Steel

  • Fast #
  • Part #L55CRDEA10
  • Item #7505066
  • Manufacturer Part #55CRDEA10
5 out of 5 Customer Rating
Brand image
Lloyd Industries

10 in. Ceiling Radiation Damper Steel

  • Fast #
  • Part #L55CRDEA10
  • Item #7505066
  • Manufacturer Part #55CRDEA10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Damper Type:
Ceiling Radiation Dampers
Diameter:
10 in
Gauge (metal):
22 ga
Material:
Steel