12 in. Round Horizontal Fire Damper
12 in. Round Horizontal Fire Damper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Damper Type:
- Round Zone Dampers
- Diameter:
- 12 in
- Gauge (metal):
- 22 ga
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Length:
- 4-1/2 in
- Material:
- Steel
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 15 in