This product requires certification to purchase.

14 in. Horizontal Spring Mount Fire Damper

Lloyd Industries

14 in. Horizontal Spring Mount Fire Damper

  • Fast #
  • Part #L75AH1414
  • Item #3076005
  • Manufacturer Part #75A-H 14X14
3.8 out of 5 Customer Rating
Brand image
Lloyd Industries

14 in. Horizontal Spring Mount Fire Damper

  • Fast #
  • Part #L75AH1414
  • Item #3076005
  • Manufacturer Part #75A-H 14X14
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Damper Type:
Smoke/Fire Dampers
Gauge (metal):
22
Height:
14
Installation Type:
Horizontal Mount
Material:
Stainless Steel, Steel
Width:
14