14 in. Round Ceiling Radiator Damper
14 in. Round Ceiling Radiator Damper
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ceramic fiber with fiberglass cover, roll formed frame 22 galvanized steel, steel duct drop
Specifications
- Brand Model Compatibility:
- L528, L558, L562, L563, L574, L585
- Damper Type:
- Ceiling Radiation Dampers
- Diameter:
- 14 in
- Gauge (metal):
- 22 ga
- Installation Type:
- Ceiling Mount
- Material:
- Ceramic, Fiberglass, Steel
- Shape:
- Round
- Size:
- 14 in