14 x 10 in. Curtain Fire Damper
14 x 10 in. Curtain Fire Damper
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Damper Type:
- Ceiling Radiation Dampers
- Gauge (metal):
- 22 ga
- Height:
- 14 in
- Material:
- Steel
- Width:
- 10 in