This product requires certification to purchase.

6 in. Round Ceiling Radiator Damper

Lloyd Industries

6 in. Round Ceiling Radiator Damper

  • Fast #
  • Part #LCRD55EA6
  • Item #1736734
  • Manufacturer Part #CRD55EA6
4.8 out of 5 Customer Rating
Brand image
Lloyd Industries

6 in. Round Ceiling Radiator Damper

  • Fast #
  • Part #LCRD55EA6
  • Item #1736734
  • Manufacturer Part #CRD55EA6
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
L528, L558, L562, L563, L574, L585
Coating:
Galvanized
Damper Type:
Ceiling Radiation Dampers
Diameter:
6 in
Gauge (metal):
22 ga
Installation Type:
Ceiling Mount
Material:
Ceramic, Fiberglass, Steel
Shape:
Round
Size:
6 in