This product requires certification to purchase.

6 in. Ceiling Radiation Damper Steel

Lloyd Industries

6 in. Ceiling Radiation Damper Steel

  • Fast #
  • Part #L55CRDEAU
  • Item #7218796
  • Manufacturer Part #55CRDEA6
4.7 out of 5 Customer Rating
Brand image
Lloyd Industries

6 in. Ceiling Radiation Damper Steel

  • Fast #
  • Part #L55CRDEAU
  • Item #7218796
  • Manufacturer Part #55CRDEA6
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Damper Type:
Ceiling Radiation Dampers
Diameter:
6 in
Gauge (metal):
22 ga
Material:
Steel
Shape:
Round
Size:
6 in