8 in. 212 Degree F Round Ceiling Radiation Damper
8 in. 212 Degree F Round Ceiling Radiation Damper
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Damper Type:
- Ceiling Radiation Dampers
- Diameter:
- 8 in
- Gauge (metal):
- 22 ga
- Installation Type:
- Ceiling Mount
- Material:
- Steel
- Shape:
- Round
- Size:
- 8 in
- Volts:
- 24V