8 in. Ceiling Radiation Damper Steel
8 in. Ceiling Radiation Damper Steel
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- Damper Type:
- Ceiling Radiation Dampers
- Diameter:
- 8 in
- Gauge (metal):
- 22 ga
- Material:
- Steel
- Shape:
- Round
- Size:
- 8 in