This product requires certification to purchase.

10 in. Smoke or Fire Damper Galvanized Steel

Lloyd Industries

Model 75AH 10 in. Smoke or Fire Damper Galvanized Steel

  • Fast #
  • Part #L75AH1410
  • Item #3075998
  • Manufacturer Part #75A-H 14X10
5 out of 5 Customer Rating
Brand image
Lloyd Industries

Model 75AH 10 in. Smoke or Fire Damper Galvanized Steel

  • Fast #
  • Part #L75AH1410
  • Item #3075998
  • Manufacturer Part #75A-H 14X10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
Model 75AH
Damper Type:
Smoke/Fire Dampers
Gauge (metal):
22 ga
Height:
10 in
Installation Type:
Horizontal Mount
Material:
Steel
Vent Duct Shape:
Rectangular
Width:
14 in