This product requires certification to purchase.

Stainless Steel Commercial and Damper Fuse Link

Lloyd Industries

Stainless Steel Commercial and Damper Fuse Link

  • Fast #
  • Part #L165FUSELINK
  • Item #486935
  • Manufacturer Part #165FUSELINK
5 out of 5 Customer Rating
Brand image
Lloyd Industries

Stainless Steel Commercial and Damper Fuse Link

  • Fast #
  • Part #L165FUSELINK
  • Item #486935
  • Manufacturer Part #165FUSELINK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 165° F fusible link for 75 series damper
  • Type B
  • Long hooks
  • Requires Certification

Documents


Specifications

Application:
Commercial, Damper
Brand Model Compatibility:
2TFZ4, 2TFZ5, 2TFZ6, 2TFZ7, 2TFZ8 and 2TFZ9
Length:
1-1/2
Material:
Stainless Steel
Product Type:
Fuse Link
UL Listed:
UL 33
Width:
1/2