Chemical Metering Pump

LMI

Chemical Metering Pump

Brand image
LMI

Chemical Metering Pump

  • Part #LAD961644VI
  • Item #5081825
  • Manufacturer Part #AD961-644VI
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 17ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1 IP: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High-Viscosity liquid end assembly
  • 3-year warranty
  • Multiple control options including manual, pulse and 4-20mA

Specifications

Connection Type:
OD Tube
Fitting Size 1:
1/2 in
Flow Rate:
48 gpm
NSF Certified:
No
Pressure - Maximum:
50 psi
Product Type:
Circulator Pump
UL Listed:
No
Volts:
120V
Weight:
10 lb

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';