7.92 GPD 250 PSI w/AUTOPRIME™ Head PVC
EXCEL® AD9 Series 7.92 GPD 250 PSI w/AUTOPRIME™ Head PVC
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Digital display with stroke adjustment knob
- Output can be controlled manually or by an external device
- External signal control options: 4-20mA, pulse, remote on/off, 24 VDC, and 7-day timer
- Separate outputs include: 4-20mA, pulse, and alarm function
- Turndown ratio: 1000:1
- Maximum viscosity: 200 cP
- Equipped with AUTOPRIME™ head assembly for constant removal of vapors and gassed inherent with sodium hypochlorite and other off-gassing liquids
- Suction lift: 5 feet maximum
Specifications
- Collection:
- EXCEL® AD9 Series
- Depth:
- 15-1/50
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube x OD Tube
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/4 in x 1/4 in
- Flow Rate:
- 7.9 gpd
- Height:
- 8-41/100
- Material:
- Plastic, Ceramic
- Material Type:
- PVC, Polyprel®
- NEMA:
- NEMA 4X/IP-65
- NSF:
- NSF 61, NSF 372
- Pressure - Maximum:
- 250 psi
- Type:
- LAD941A28HI
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 4-3/50