This product requires certification to purchase.

Head Molded SC1 PVDF

LMI

FASTPRIME™ Head Molded SC1 PVDF

  • Fast #
  • Part #L48361
  • Item #7026655
  • Manufacturer Part #48361
4.8 out of 5 Customer Rating
Brand image
LMI

FASTPRIME™ Head Molded SC1 PVDF

  • Fast #
  • Part #L48361
  • Item #7026655
  • Manufacturer Part #48361
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Genuine LMI replacement part
  • Requires Certification

Specifications

Brand Model Compatibility:
Roytronic® 812SI and 813SI Metering Pumps
Collection:
FASTPRIME™
Material:
Plastic
Material Type:
PVDF
NSF Certified:
No
Product Type:
PVDF Molded Fastprime Head
UL Listed:
No