Foot Valve Assembly 3/8 in OD Tube
LIQUIPRO™ Foot Valve Assembly 3/8 in OD Tube
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine LMI replacement part
Specifications
- Brand Model Compatibility:
- 460FI and 490FI Metering Pumps
- Collection:
- LIQUIPRO™
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Plastic
- Material Type:
- PVDF, Polyprel®, PTFE
- Product Type:
- Foot Valve Assembly
- UL Listed:
- No