Head Molded 3.0 PVDF
LIQUIPRO™ Head Molded 3.0 PVDF
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine LMI replacement part
Specifications
- Brand Model Compatibility:
- 310 Series Metering Pumps
- Collection:
- LIQUIPRO™
- Material:
- Plastic
- Material Type:
- PVDF
- NSF Certified:
- No
- Product Type:
- PVDF Molded Head
- UL Listed:
- No