Injection Valve Assembly 1/2 in OD Tube
LIQUIPRO™ Injection Valve Assembly 1/2 in OD Tube
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine LMI replacement part
Specifications
- Brand Model Compatibility:
- LE-310 Series
- Collection:
- LIQUIPRO™
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- Fitting Size 1:
- 1/2 in
- Material:
- Plastic, Ceramic
- Material Type:
- PVDF, Polyprel®
- UL Listed:
- No
- Valve Size:
- 1/2 in