This product requires certification to purchase.

1/4 in. Polypropylene Foot Valve Assembly for LE-196 Metering Pump

LMI

LMI 1/4 in. Polypropylene Foot Valve Assembly for LE-196 Metering Pump

  • Fast #
  • Part #L28054
  • Item #7026601
  • Manufacturer Part #28054
4.9 out of 5 Customer Rating
Brand image
LMI

LMI 1/4 in. Polypropylene Foot Valve Assembly for LE-196 Metering Pump

  • Fast #
  • Part #L28054
  • Item #7026601
  • Manufacturer Part #28054
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • LMI foot valve Polypropylene 1/4" OD Non-LiquiPro
  • Requires Certification

Specifications

Brand Model Compatibility:
LE-196 Metering Pump
Collection:
LMI
End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Foot Valve Assembly
UL Listed:
No