LE-920HI
Liquid End Assembly LE-920HI
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Liquid end assemblies replace all wetted parts from the foot valve to the injection point
Specifications
- Brand Model Compatibility:
- A85 Electronic Metering Pump
- Collection:
- Liquid End Assembly
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube x OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in x 1/4 in
- Material:
- Plastic, Ceramic
- Material Type:
- Acrylic, PVC, Polyprel®
- NSF Certified:
- No
- Product Type:
- OD Tube Liquid End Acrylic and PVC Head
- UL Listed:
- No