4-Pin Extension Cable 20 ft
LMI 4-Pin Extension Cable 20 ft
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine LMI replacement part
Specifications
- Brand Model Compatibility:
- Chemical Metering Pump
- Cable Length (ft):
- 20 ft
- Collection:
- LMI
- Product Type:
- Extension Cable Assembly with 4-Pin Connector
- UL Listed:
- No